Shop All Bathroom Sink Faucets
Chatham
Single Handle 4" Mount, 3 Hole KB541B Single-Handle 4" Centerset Lavato, Polished chrome
Mfr # KB541B
Zoro # G3067899
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham
- MFR # KB541B
- Zoro # G3067899
- UPC # 663370554124
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
Finish | Polished chrome |
Handle Type | Lever |
Number of Handles | 1 |
Item | KB541B Single-Handle 4" Centerset Lavato |
Residential / Commercial | Residential |
Material | Brass |
Description
Item KB541B Single-Handle 4 In. Centerset Lavato
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Mini Copper Tubing Cutter (48-22-4258)
- APOLLO PEX 3/4 in. x 2 ft. Red PEX Pipe (APPR234)
- LEGEND VALVE 1/2" SMART CLICK ELBOW, PK30 (465-203B)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100278)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Sink Faucet, Chrome plated (332-L12ABCP)
- DELTA Single Handle Vessel Bathroom Faucet (759-RB-DST)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BL)
- BESTCARE Sensor 4" Mount, 3 Hole Bathroom Faucet, Stainless/Chrome (WH3374-PPZ)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (1T6-510K)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Chrome (T3597LF-WL)
- DELTA Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (22C331)
- Chatham Bathroom Sink Faucets