Shop All Kitchen Faucets
Chatham
Manual, 6"/8" Mount, 3 Hole KB5710 Single-Handle Centerset Kitchen F
Mfr # KB5710
Zoro # G3067795
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 6"/8"
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham
- MFR # KB5710
- Zoro # G3067795
- UPC # 663370571091
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 6"/8" |
Finish | Polished Chrome |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | KB5710 Single-Handle Centerset Kitchen F |
Description
Item KB5710 Single-Handle Centerset Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Universal Aerator Removal Tool Replaces Danco 88539-1 (4400276)
- KOHLER Verdera Framed 24 Round Mc (35572-BGL)
- ZORO SELECT HD Pipe Strap, 304SS, 3/4 In, 4 5/16 In L (HDSS-75)
- DYNAQUIP CONTROLS 1/2" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 1/2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A3650LMWSSTN-2)
- FITS-ALL CONCTR FAUCET FITALL 20"" (B4F20U)
- KOHLER 0 in Mount, 2 Hole Coralais Two-Hole Kitchen Sink Faucet (15176-F-CP)
- T&S BRASS Faucet, Wall Mount - Pre-Rinse (B-0330-LN)
- ALLPOINTS Foot Operated Valve (561591)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23764-CP)
- DELTA Stryke: Single Handle Pull Down Kitchen Faucet (9176-CZ-PR-DST)
- Chatham Kitchen Faucets