Shop All Nozzles, Spouts, & Sprayers
Chatham Brass
White Spray w/ Adapter, WHITE Complete Spray with Adapter
Mfr # CB-427-4WH
Zoro # G910033324
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.75 in
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatham Brass
- MFR # CB-427-4WH
- Zoro # G910033324
- Country of Origin Taiwan, Province of China
- Category Nozzles, Spouts, & Sprayers
Dimensions
Length (In.) | 4.75 in |
Details
Material | Plastic |
Item | Replacement Sink Spray |
Color | White |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- JMF 3/8 in. Compression X 1/2 in. D Sweat Brass Adapter (4503892)
- RHEEM-RUUD 19.9 gal., 120 VAC, 25 A Amps, Commercial Electric Water Heater (EGSP20 120V)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Draining Sillcock w-34HA VB (25CP-12)
- SUPER KLEAN Superklean Standard Spray Nozzle, Ss With Dark Blue Cover (150B-DB)
- SUPER KLEAN Superklean Standard Spray Nozzle, Ss With Light Blue Cover (150A-LB)
- THRIFCO PLUMBING Adjustable 38-66 inch Telescopic Water Wand (8430370)
- THRIFCO PLUMBING 1/2 PLASTIC DRIVE NOZZLE (8430224)
- FISHER MFG Fisher, 16" Swing Spout, Stainless Steel (54445)
- THRIFCO PLUMBING Adjustable / 7-Pattern Back Trigger Nozzles Combo (8430406)
- MOEN Spout Kit (91194)
- Chatham Brass Nozzles, Spouts, & Sprayers