Shop All Nozzles, Spouts, & Sprayers
Chatham Brass
White Spray Head, WHITE Head only
Mfr # CB-427-WH
Zoro # G210033109
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # CB-427-WH
- Zoro # G210033109
- Country of Origin Taiwan, Province of China
- Category Nozzles, Spouts, & Sprayers
Dimensions
Length (In.) | 3 in |
Details
Color | White |
Material | Plastic |
Item | Replacement Sink Spray |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 5133715C 05 in PVC Adapter Box (3021219)
- ANVIL 1/2X30 Std Blk Ready Cut Pipe (0330219056)
- BECK 1/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332605401)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7835)
- CHATHAM BRASS Chrome Spray Head, Chrome Head (CB-457)
- CHATHAM BRASS White Spray w/ Adapter, WHITE Complete Spray with Adapter (CB-427-4WH)
- CHATHAM BRASS Complete Spray with 48in. Hose/Union Nut (CB-422-4C)
- CHATHAM BRASS Black Spray Head, Black Head Only (CB-422)
- THRIFCO PLUMBING 10-Pattern Adjustable 36-57 inch Telescopic Water Wand (8430366)
- PLUMB PAK Faucet Spray Head Rpl Brsh Nkl (PP815-2BN)
- GILMOUR Nozzles Poly Hose (821012-1002)
- Chatham Brass Nozzles, Spouts, & Sprayers