Shop All Thermocouples Assemblies
Chatham Brass
Thermocouple Recplacement Kit, 72in. Thermocouple
Mfr # 233-72
Zoro # G410033312
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # 233-72
- Zoro # G410033312
- Country of Origin Mexico
- Category Thermocouples Assemblies
Dimensions
Lead Length | 7 in |
Details
Item | Thermocouple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-6B)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M116)
- DYNALOCK Adjust Delay Push Button (6290)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG610)
- CHATHAM BRASS Thermocouple Recplacement Kit, 24in. Thermocouple (233-24)
- OMEGA Rtd, RTD31PT100KN252812T (RTD-3-1PT100KN2528-12-T)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4040)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 420Ma (BTT-N00-3)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01331)
- DWYER INSTRUMENTS Outside air temperature sensor, Pt100 Ohm RTD. (O-4D)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TRW00023)
- Chatham Brass Thermocouples Assemblies