Shop All Thermocouples Assemblies
Chatham Brass
Thermocouple Recplacement Kit, 30in. Thermocouple
Mfr # 233-30
Zoro # G210033147
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # 233-30
- Zoro # G210033147
- Country of Origin Mexico
- Category Thermocouples Assemblies
Dimensions
Lead Length | 7 in |
Details
Item | Thermocouple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- HUBBELL PREMISE WIRING Plate, 12 Ports, White, Flush (IFP212W)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- CHATHAM BRASS Thermocouple Recplacement Kit, 24in. Thermocouple (233-24)
- ROSEMOUNT Other Temperature Sensor (0068D21C60A040T20E5)
- TEMPCO Thermocouple Probe, Type J, Length 6 In (TTW00065)
- BRISKHEAT Thermocouple, Type K, 10 ft., Indoor/Outdoor use (TAKN10-DA)
- TEMPCO RTD Probe, 100 Ohm, 6In, .25In Sheath (RTD00702)
- AAON SENSOR TEMP 40' WIRE MCS (R07240)
- DWYER INSTRUMENTS Temperature Sensor, Temp Sens Na Wall Mnt (TE-NND-A)
- Chatham Brass Sensors