Shop All Thermocouples Assemblies
Chatham Brass
Thermocouple Recplacement Kit, 24in. Thermocouple
Mfr # 233-24
Zoro # G610033211
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chatham Brass
- MFR # 233-24
- Zoro # G610033211
- Country of Origin Mexico
- Category Thermocouples Assemblies
Dimensions
Lead Length | 7 in |
Details
Item | Thermocouple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR4GH5)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 6ft (N201-006-GN)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JVH1DAA5)
- FENWAL DETECT-A-FIRE 160F OTHER TEMPERATURE SENSOR (12-E27121-000-05)
- DAYTON Thermocouple Probe, K, 24in, Inconel, 19 AWG (36GL06)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V F (TSF-4010-DF)
- PENTRONIC PT1000 2W 2IN TEMPERATURE PROBE OTHER TEMPERATURE SENSOR (28040023)
- TEMPCO Thermocouple, Type K, HD (TRW00114)
- EMERSON FLOW TEMPERATURE SENSOR (804490)
- TEMPCO Thermocouple Probe, Type J, Length 4 In (TPW00037)
- Chatham Brass Temperature Sensors