Shop All Thermocouples Assemblies
Chatham Brass
Thermocouple Recplacement Kit, 12in. Thermocouple
Mfr # 233-12
Zoro # G710033197
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # 233-12
- Zoro # G710033197
- Country of Origin Mexico
- Category Thermocouples Assemblies
Dimensions
Lead Length | 7 in |
Details
Item | Thermocouple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type J, 24in L, 19 AWG (36GL07)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 3A, 600V AC, 100kA (SBS3)
- ALLEN BRADLEY Switch 200-360F 600V-Ac Temperature Controller (837-A7J)
- ZORO SELECT Channel Angle Bracket, Gold (V330Y)
- CHATHAM BRASS Thermocouple Recplacement Kit, 24in. Thermocouple (233-24)
- PYROMATION 088105 12In 1/4In Thermocouple (R1T285H483-012-00-22CF31)
- TAYLOR THERMOMTR US FLAG 13.25"" (6729)
- YORK SOURCE1 Sensor Temp OutsideRetu RnSupply Air (S1-03109130000)
- YORK SOURCE1 Sensor Temperature 6 Inch Lead W Term (S1-03103027000)
- PENTRONIC PT1000 2W 2IN TEMPERATURE PROBE OTHER TEMPERATURE SENSOR (28040023)
- TEMPCO Thermocouple Probe, Type J (TCP10221)
- Chatham Brass Sensors