Shop All Drain Strainers
Chatham Brass
Stainless Steel Adjustable Post Replacement Basket
Mfr # 700
Zoro # G410045315
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Steel
- Color - Drains Stainless Steal
- Length - Drains 3.25 in
- Height - Drains 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # 700
- Zoro # G410045315
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Dimensions
Length - Drains | 3.25 in |
Height - Drains | 2.25 in |
Details
Material of Construction - Drains | Steel |
Color - Drains | Stainless Steal |
Item | Replacement Basket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 16mm Tube Size, Nylon, Black (3101 16 17)
- SPEARS 1-1/2" Barbed PVC Coupling (1429-015)
- ZORO SELECT 1/4" MNPT x 3" TBE Brass Pipe Nipple (706113-0448)
- HAYWARD FLOW CONTROL Butterfly Valve, 4" PVC/EPDM, Lever Handle (BYCS1040E1LGA)
- CHATHAM BRASS Replacement Basket, Heavy Pattern, Fixed Post, All Stainless (720)
- ZORO SELECT Grid Strainer, 1-1/4" Pipe Dia., 8" L (35072)
- LARSEN SUPPLY CO Ss Mesh Lav Strainer (03-1386)
- ALLPOINTS Sink Liner-20X20 S/S (111517)
- THRIFCO PLUMBING 2-1/4 In. Mesh Bathroom Lavatory Sink Strainer, Stainless, Stee (4402358)
- COMPONENT HARDWARE Drain, 3-1/2" Sink Opening (DSS-8015)
- WHITEHAUS 3.5" Basket Strainer, Antique Copper (RNW35-ACO)
- Chatham Brass Drain Strainers