Shop All Nozzles, Spouts, & Sprayers
Chatham Brass
Spray Hose w/ Union Nut, Hose only 48in. Union Nut
Mfr # CB-4C
Zoro # G810033127
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Length (In.) 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # CB-4C
- Zoro # G810033127
- Country of Origin Taiwan, Province of China
- Category Nozzles, Spouts, & Sprayers
Dimensions
Length (In.) | 4.5 in |
Details
Item | Replacement Sink Spray |
Material | Plastic |
Color | Black |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BALL VALVE 1"" FPT PVC 80 (107-105)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type K (KH04002)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN42)
- KIPP Tube Clamp With Flange M=50 G=35 L=39, 5 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0479.18)
- CHATHAM BRASS Black Spray Head, Black Head Only (CB-422)
- CHATHAM BRASS Complete Spray with 48in. Hose/Union Nut (CB-422-4C)
- CHATHAM BRASS White Spray w/ Adapter, WHITE Complete Spray with Adapter (CB-427-4WH)
- CHATHAM BRASS Chrome Spray Head, Chrome Head (CB-457)
- THRIFCO PLUMBING 10-Pattern Adjustable 36-57 inch Telescopic Water Wand (8430366)
- THRIFCO PLUMBING Insulated Back Trigger Metal Nozzle (4400374)
- PLUMB PAK Faucet Spray Head Rpl Brsh Nkl (PP815-2BN)
- Chatham Brass Nozzles, Spouts, & Sprayers