Shop All Shower Heads
Chatham Brass
Same w/Canopy Handle 2.5 GPM at 80 PSI 2.0 GPM available
Mfr # 202
Zoro # G810033165
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome Plated
- Material Brass
- Length 3.5 in
- Width 2.5 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # 202
- Zoro # G810033165
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 3.5 in |
Width | 2.5 in |
Height | 2 in |
Details
Item | Shower Head |
Color | Chrome Plated |
Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022LF 120/60, 110/50)
- ZORO SELECT P-Trap, White Drain, Slip Connection (35374)
- KOHLER Traditional Round 12" Rainhead With Kata (13694-CP)
- KOHLER Square Foot Ledge (23287-BN)
- CHATHAM BRASS Institutional 2 GPM Showerhead with Anchor Plate Institutional, w/Anchor Plate, 2 GPM OR 1.5 GPM (2ISA)
- CHATHAM BRASS Institutional 2.5 GPM Showerhead with Anchor Plate (3ISA)
- CHATHAM BRASS Industrial Jet-- Solid Brass, 5 GPM will not accept flow control (101)
- CHATHAM BRASS Large Size, Solid Brass, Residential w/ Positive-off, 2.5 GPM at 80 PSI (359)
- CHATHAM BRASS 1.75GPM Oxygen Suction Water Control Showerhead W/Brass Ball Joint Material: Plastic finish: Chrome (175 PS)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0030)
- RIOBEL 2-Jet Shower Head With Arm (366C)
- Chatham Brass Bathtub Faucets & Accessories