Shop All Drain Strainers
Chatham Brass
Replacement Basket, Heavy Pattern, Fixed Post, All Stainless
Mfr # 720
Zoro # G310045316
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Steel
- Color - Drains Stainless Steal
- Length - Drains 3.25 in
- Height - Drains 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # 720
- Zoro # G310045316
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Dimensions
Length - Drains | 3.25 in |
Height - Drains | 2.25 in |
Details
Material of Construction - Drains | Steel |
Color - Drains | Stainless Steal |
Item | Replacement Basket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- ZOELLER 3 in. FNPT Cast Iron Check Valve (30-0160)
- DANCO Faucet Stem 3J-4H/C Streamway (16015B)
- ROHL Handshower Outlet With Holder (C50000PN)
- COMPONENT HARDWARE Repair Kit for DSS and DBN Drains (DSS-0010)
- GERBER Drain Kit, Pop-Up, Chrome, For 5NTU2 (43-973)
- ALLPOINTS 8X8 Floor Strainer White (1021190)
- PERFECT PUTTY SinkStrainer, D1-3/4", Zinc, GalvS, Chrome (59-3120)
- WESTBRASS AB&A Snap-in Shower Strainer in Oil Rubbed Bronze (D3198-12)
- PROSOURCE Strainer Basket Sink 1-1/2 (PMB-145)
- ALLPOINTS Basket Strainer 3-3/8" Oa (321215)
- Chatham Brass Drain Strainers