Shop All Shower Heads
Chatham Brass
Pilfer Proof, Solid Brass Adjustable Spray 2.5 GPM at 10-80 PSI or 2 GPM , 1.5 GPM
Mfr # 26-3SV
Zoro # G010033231
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome Plated
- Material Brass
- Length 3 in
- Width 1.75 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # 26-3SV
- Zoro # G010033231
- Country of Origin United States
- Category Shower Heads
Dimensions
Length | 3 in |
Width | 1.75 in |
Height | 2 in |
Details
Item | Shower Head |
Color | Chrome Plated |
Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-F)
- PARKER 1/2" FNPT Brass Mini Ball Valve Inline (8F-B8LJ2-BP)
- JONES STEPHENS Delrin Compression Sleeve, Lead Free, 3/8" (C74097)
- ZORO SELECT 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished (15186)
- CHATHAM BRASS Industrial Jet-- Solid Brass, 5 GPM will not accept flow control (101)
- CHATHAM BRASS Institutional 2.5 GPM Showerhead with Anchor Plate (3ISA)
- CHATHAM BRASS Institutional 2 GPM Showerhead with Anchor Plate Institutional, w/Anchor Plate, 2 GPM OR 1.5 GPM (2ISA)
- CHATHAM BRASS 1.75GPM Oxygen Suction Water Control Showerhead W/Brass Ball Joint Material: Plastic finish: Chrome (175 PS)
- CHATHAM BRASS Large Size, Solid Brass, Residential w/ Positive-off, 2.5 GPM at 80 PSI (359)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP38357)
- KOHLER Purist 2-In-1 Combo 1.75 Gpm (23219-G-CP)
- Chatham Brass Shower Heads