Shop All Shower Heads
Chatham Brass
Large Size, Solid Brass, Residential w/ Positive-off, 2.5 GPM at 80 PSI
Mfr # 359
Zoro # G810033219
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome Plated
- Material Brass
- Length 4.25 in
- Width 2.75 in
- Height 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # 359
- Zoro # G810033219
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 4.25 in |
Width | 2.75 in |
Height | 2.75 in |
Details
Item | Shower Head |
Color | Chrome Plated |
Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES POP Safety Valve, 1-1/4 x 2 In, 150 psi (511GFBKMAA0150)
- KEENEY MFG Adjustable Water Saving Flapper, 3" (K833-1)
- GROHE Euphoria Cube 152 Headshower 6, 6L Chrome (26468000)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BN)
- AMERICAN STANDARD Single Function, Shower Head, Polished Chrome, Wall (M953550-0020A)
- DO IT BEST Bnp 5 Set Showerhead (722811BNP)
- MOEN 1-Function 3-5/8 Diameter Showerhead in Brushed Gold (6399EP15BG)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- KOHLER Awaken 2-In-1 Combo 2.5 GPM Oil-Rubbed Bronze (23218-2BZ)
- KOHLER Statement 1F 305Mm/12 Round Rainhead Matte Black (26292-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (52663-CZ)
- Chatham Brass Shower Heads