Shop All Shower Heads
Chatham Brass
Large Size, Solid Brass Adjustable Spray 2.5 GPM at10-80 PSI or 2 GPM, 1.5 GPM
Mfr # 44-3S
Zoro # G710033173
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome Plated
- Material Brass
- Length 3.5 in
- Width 2.25 in
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # 44-3S
- Zoro # G710033173
- Country of Origin United States
- Category Shower Heads
Dimensions
Length | 3.5 in |
Width | 2.25 in |
Height | 3.75 in |
Details
Item | Shower Head |
Color | Chrome Plated |
Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC (S211GF16V5FG9)
- THETFORD Thetford 42179 Seat and Cover Kit for Aqua-Magic Residence RV Toilets - Bone (42179)
- LEGEND VALVE 1-1/2" x CLOSE BRASS NIPPLE (311-140)
- ZORO SELECT 5/16" Compression Low Lead Brass Union (700062-05)
- CHATHAM BRASS Institutional 2.5 GPM Showerhead with Anchor Plate (3ISA)
- CHATHAM BRASS 1.75GPM Oxygen Suction Water Control Showerhead W/Brass Ball Joint Material: Plastic finish: Chrome (175 PS)
- CHATHAM BRASS Institutional 2 GPM Showerhead with Anchor Plate Institutional, w/Anchor Plate, 2 GPM OR 1.5 GPM (2ISA)
- CHATHAM BRASS Large Size, Solid Brass, Residential w/ Positive-off, 2.5 GPM at 80 PSI (359)
- CHATHAM BRASS Industrial Jet-- Solid Brass, 5 GPM will not accept flow control (101)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP70175-15)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52160-SS-PR)
- Chatham Brass Bathtub Faucets & Accessories