Shop All Shower Heads
Chatham Brass
Large POLISHED BRASS Shower Head Solid Forged Brass 2.5 GPM
Mfr # L3-CCPB
Zoro # G310033313
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Brass
- Material Brass
- Length 3.25 in
- Width 3.75 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # L3-CCPB
- Zoro # G310033313
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 3.25 in |
Width | 3.75 in |
Height | 2.25 in |
Details
Item | Shower Head |
Color | Polished Brass |
Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. SCRAPPY Extended Sink Flange for 3-Bolt Garbage Disposal Mounts, Universal (22-0003R-00)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline Single Union (7030201)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1050TPE1)
- EEMAX Electric Tankless Water Heater, 208V, 24000W (EX240T2T)
- CHATHAM BRASS 1.75GPM Oxygen Suction Water Control Showerhead W/Brass Ball Joint Material: Plastic finish: Chrome (175 PS)
- CHATHAM BRASS Institutional 2.5 GPM Showerhead with Anchor Plate (3ISA)
- CHATHAM BRASS Large Size, Solid Brass, Residential w/ Positive-off, 2.5 GPM at 80 PSI (359)
- CHATHAM BRASS Industrial Jet-- Solid Brass, 5 GPM will not accept flow control (101)
- CHATHAM BRASS Institutional 2 GPM Showerhead with Anchor Plate Institutional, w/Anchor Plate, 2 GPM OR 1.5 GPM (2ISA)
- DELTA Universal Showering Components Single-Setting Metal Raincan Shower Head (52159-CZ-PR25)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HBF)
- Chatham Brass Bathtub Faucets & Accessories