Shop All Caulks & Sealants
Chatham Brass
High Temp Red Caulker, 10.3 oz High Temp Red Silicone
Mfr # 12RED
Zoro # G010045319
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 1.75 in
- Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # 12RED
- Zoro # G010045319
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Length | 1.75 in |
Width | 1.75 in |
Details
Item | Silicone Seal |
Color | Red |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (10828)
- THROUGH THE ROOF Sashco Clear Elastomeric Roof Sealant 1 gal (14004)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M F9460PC)
- HENRY Roofing Sealant, 2 gal, Pail, White (PG957W120)
- RED DEVIL 0 Painter's Caulk, White, 40 to 110 deg F, 101 floz Cartridge (746)
- CUSTOM BUILDING PRODUCTS NONSND TILECLK LINEN#122 (PC12210N-6)
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, Crystal Clear, Hybrid Base (GC66100)
- DOW Prime Coat Sealant, 11 oz, Pail, Clear, Octamethyltrisiloxane Base (4099614)
- SUREBOND Sealant, 10.3 oz, Cartridge, White, Hybrid Base (SB-190 T WHITE)
- COMPONENT HARDWARE Aluminum Silicne Sealnt Crtrdge, 10.3 oz. (M90-1012)
- DAP Dynaflex Ultra Iron Gray Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818215)
- Chatham Brass Caulks & Sealants