Shop All Nozzles, Spouts, & Sprayers
Chatham Brass
Complete Spray w/ 72in. Hose, Complete Spray with 72in. Hose
Mfr # CB-422-6
Zoro # G010033309
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Length (In.) 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # CB-422-6
- Zoro # G010033309
- Country of Origin Taiwan, Province of China
- Category Nozzles, Spouts, & Sprayers
Dimensions
Length (In.) | 4.75 in |
Details
Color | Black |
Material | Plastic |
Item | Replacement Sink Spray |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-2-304)
- PROPLUS 5/8 Towel Bar Bracket Concealed Screw PR (553034)
- ZORO SELECT 1/2" Close Black Pipe Nipple Sch 80 (40400)
- NIBCO PRESS SYSTEM Adapter, Male, 3/4" x 1/2", Press X MIP, PK5 (9031200PC)
- CHATHAM BRASS Complete Spray with 48in. Hose/Union Nut (CB-422-4C)
- CHATHAM BRASS Chrome Spray Head, Chrome Head (CB-457)
- CHATHAM BRASS Black Spray Head, Black Head Only (CB-422)
- CHATHAM BRASS White Spray w/ Adapter, WHITE Complete Spray with Adapter (CB-427-4WH)
- THRIFCO PLUMBING 57002 Grease Cap And Nut Kit (8430181)
- THRIFCO PLUMBING 53054 Strip Brass Insert 2 (8430169)
- KOHLER Diverter Bath Spout, Replacement (GP85556-CP)
- Chatham Brass Plumbing Parts & Accessories