Shop All Nozzles, Spouts, & Sprayers
Chatham Brass
Complete Spray w/ 48in. Hose, Complete Spray w/ 48in. Hose
Mfr # CB-422-4
Zoro # G810033271
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Length (In.) 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # CB-422-4
- Zoro # G810033271
- Country of Origin Taiwan, Province of China
- Category Nozzles, Spouts, & Sprayers
Dimensions
Length (In.) | 4.75 in |
Details
Color | Black |
Material | Plastic |
Item | Replacement Sink Spray |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-6-8)
- PFISTER Tub Spt Slip Deco W/Dvt W/Spt Flg Pvd Bn (920-217J)
- BLANCO Basket Strainer Drain Assembly - Cinder (441481)
- ROHL 1/2" Pressure Balance Rough-In Valve With Diverter (RDD-2)
- CHATHAM BRASS Black Spray Head, Black Head Only (CB-422)
- CHATHAM BRASS White Spray w/ Adapter, WHITE Complete Spray with Adapter (CB-427-4WH)
- CHATHAM BRASS Chrome Spray Head, Chrome Head (CB-457)
- CHATHAM BRASS Complete Spray with 48in. Hose/Union Nut (CB-422-4C)
- THRIFCO PLUMBING Heavy Duty 5 inch Brass Twist Nozzle (4400373)
- KOHLER Diverter Bath Spout, Replacement (GP85556-CP)
- SLOAN Sfp10 Flex Hose Contr. Mod To Spout (0362010)
- Chatham Brass Nozzles, Spouts, & Sprayers