Shop All Caulks & Sealants
Chatham Brass
Clear Silicone Seal Caulker, 10.3 oz ClearTranslucent
Mfr # 12C
Zoro # G710045299
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 1.75 in
- Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # 12C
- Zoro # G710045299
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Length | 1.75 in |
Width | 1.75 in |
Details
Item | Silicone Seal |
Color | Clear |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tape, Book, Transprnt, 2"X15yd (8452)
- J-B WELD 14ml ClearWeld Syringe (50114H)
- LOCTITE Threadlocker, LOCTITE 222MS, Purple, Low Strength, Liquid, 250 mL Bottle (135335)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20R676BI)
- CHATHAM BRASS High Temp Red Caulker, 10.3 oz High Temp Red Silicone (12RED)
- CHATHAM BRASS White Silicone Seal Caulker, 10.3 oz White (12W)
- GE G.E. M90050 100 Percent Silicone II 2.8 oz White Chaulk (1595651)
- DAP Alex Fast Dry White Acrylic Latex Caulk 10.1 oz (7079818425)
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, White, Hybrid Base (GC66101)
- DAP Kitchen Sealant, 9.8 oz, Cartridge, Stainless Steel, Silicone Base (8660)
- DOW Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99180621)
- Chatham Brass Caulks & Sealants