Shop All Shower & Bathtub Parts
Chatham Brass
Brass Twin Ell, Brass
Mfr # Twin-Ell
Zoro # G010033255
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1.5 in
- Length 2.5 in
- Material Brass
- Height (In.) 2 in
- Color Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # Twin-Ell
- Zoro # G010033255
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 1.5 in |
Length | 2.5 in |
Height (In.) | 2 in |
Details
Item | Spout |
Material | Brass |
Color | Chrome Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 8 In, IOP (270288)
- SLOAN Wes36 Hanger Bracket Wes2000 (0372022)
- ZORO SELECT Towel Bar, 3/4 in H, 24 in W, 3/4 in D, Plastic, Unfinished (15198)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", CPVC/FPM, Socket x FPT (BFAS2007CFS)
- CHATHAM BRASS Spray Cylinder w/ Gasket & Set Screw for 10-2S/V, 2ISA, 3ISA (T130)
- CHATHAM BRASS 6in. Rigid Shower Arm, 6in. Rigid Shower Arm & Flange (6F)
- DREAMLINE DreamLine DLT-1132420 32 x 42 in. SlimLine Single Threshold Shower Base - White (DLT-1132420)
- LIPPERT 24IN X 36IN X 56IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; PICT (210303)
- KOHLER Assembly, Toilet Paper Roller (1014647-CP)
- WATERWAY PLASTICS Waterway Plastics 411-9120 2 Socket x 2 in. Spigot PVC Sweep Elbow - White (411-9120)
- ALFI BRAND 16 x 16 Brushed SS Square Sgl Shelf Bath Shower Niche (ABN1616-BSS)
- Chatham Brass Shower & Bathtub Parts