Shop All Nozzles, Spouts, & Sprayers
Chatham Brass
Black Spray Head, Black Head Only
Mfr # CB-422
Zoro # G610033143
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # CB-422
- Zoro # G610033143
- Country of Origin Taiwan, Province of China
- Category Nozzles, Spouts, & Sprayers
Dimensions
Length (In.) | 3 in |
Details
Material | Plastic |
Color | Black |
Item | Replacement Sink Spray |
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Cutter, pipe chain (70285)
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Nickel Brass Straight Connector (EB30-1/16-5)
- THETFORD PORTA POTTI - 565E (THETFORD) (92306)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG15)
- SUPER KLEAN Superklean Standard Spray Nozzle, Ss With Dark Blue Cover (150B-DB)
- THRIFCO PLUMBING Adjustable Plastic Twist Nozzle (4400370)
- GROHE Concetto Ohm Prep Sink H.Sp.Ex.Spray Us (31479001)
- GRACO Non-drip, Quick-close Manual Nozzle for Anti-freeze (17T207)
- SUPER KLEAN Superklean Duraflow Spray Nozzle, Stainless Steel With Dark Blue Cover (DH150S-DB)
- KOHLER Diverter Bath Spout, Replacement (GP85555-CP)
- DIXON Hot Water Washdown Spray Nozzle, 1/2 in FNPT, 12.5 GPM, 150 psi, Brass, Black, Domestic (BWSG)
- Chatham Brass Nozzles, Spouts, & Sprayers