Shop All Shower Heads
Chatham Brass
8in. Rain Shower Head 8in. Rain Showerhead, Chrome Plated, 2.0 GPM
Mfr # 8 RS
Zoro # G510033175
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome Plated
- Material Brass
- Length 8.5 in
- Width 8.5 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # 8 RS
- Zoro # G510033175
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Item | Shower Head |
Color | Chrome Plated |
Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2B-100F-100F)
- KORKY Toilet Flapper, 2" Size, Rubber, Red (2017BP)
- DELTA Cassidy, Liqud Dispensr, ArStinles (RP71543AR)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 8mm x 1/4" Male BSPP (G) (PC08-G02)
- CHATHAM BRASS Institutional 2 GPM Showerhead with Anchor Plate Institutional, w/Anchor Plate, 2 GPM OR 1.5 GPM (2ISA)
- CHATHAM BRASS Institutional 2.5 GPM Showerhead with Anchor Plate (3ISA)
- CHATHAM BRASS Industrial Jet-- Solid Brass, 5 GPM will not accept flow control (101)
- CHATHAM BRASS 1.75GPM Oxygen Suction Water Control Showerhead W/Brass Ball Joint Material: Plastic finish: Chrome (175 PS)
- CHATHAM BRASS Large Size, Solid Brass, Residential w/ Positive-off, 2.5 GPM at 80 PSI (359)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-HB-E175)
- Chatham Brass Bathtub Faucets & Accessories