Shop All Shower & Bathtub Parts
Chatham Brass
7 1/2in. Rigid Shower Arm, 7 1/2in. Rigid Shower Arm & Flange
Mfr # 8F
Zoro # G110033216
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Chrome Plated
- Height (In.) 8 in
- Length 0.75 in
- Width (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # 8F
- Zoro # G110033216
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 8 in |
Length | 0.75 in |
Width (In.) | 0.5 in |
Details
Item | Shower Arm |
Material | Brass |
Color | Chrome Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pilot Assembly Replacement Kit, 12" L (SP13884H)
- APOLLO BV, 1/2in. SS, FP, Latch Lever (76F-103-27A)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (1452004)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8"x 3/4" Wall (749-AC25834SSPT)
- CHATHAM BRASS Brass Twin Ell, Brass (Twin-Ell)
- CHATHAM BRASS 6in. Rigid Shower Arm, 6in. Rigid Shower Arm & Flange (6F)
- CHATHAM BRASS Spray Cylinder w/ Gasket & Set Screw for 10-2S/V, 2ISA, 3ISA (T130)
- ALFI BRAND 8" x 36" Black Matte SS Vertical Triple Shelf Bath Shower Niche (ABNC0836-BLA)
- GROHE Replacement Handle Connection Set (45605000)
- KOHLER Tresham 60 X 36 Seated Receptor Rh (1978-NY)
- PERRIN & ROWE 3/4"F X 1/2"M Adaptor (U.5399STN)
- Chatham Brass Shower & Bathtub Parts