Shop All Shower & Bathtub Parts
Chatham Brass
6in. Rigid Shower Arm, 6in. Rigid Shower Arm & Flange
Mfr # 6F
Zoro # G410033152
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 6 in
- Width (In.) 0.5 in
- Material Brass
- Length 0.75 in
- Color Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # 6F
- Zoro # G410033152
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 6 in |
Width (In.) | 0.5 in |
Length | 0.75 in |
Details
Item | Shower Arm |
Material | Brass |
Color | Chrome Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 1/8" 1/8" Brass Needle Valve (4506622)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X1/4" (4307000232)
- NIBCO Reducing Adapter, 466 psi at 200F (7032R 3/4X1/2)
- THRIFCO PLUMBING 2 Inch X 1-1/2 Inch ABS Spigot x FIP Bushing (6792753)
- CHATHAM BRASS Brass Twin Ell, Brass (Twin-Ell)
- CHATHAM BRASS Spray Cylinder w/ Gasket & Set Screw for 10-2S/V, 2ISA, 3ISA (T130)
- ZURN Shower Valve Seal Replacement Rpr Kits (RK7000-120)
- DELTA Diverter 6-Setting 3-Port Trim Venetian Bronze (T11900-RB)
- KOHLER Levity(R) Sliding Shower Door, 74" H X 56-5/8 - 59-5/8" W, With 3/8" Thick Crystal Clear Glass And Blade Handles (706012-L-SHP)
- KOHLER Alteo Shower Trim With Push-Button Di (T45108-4-BN)
- DELTA Classic Monitor 13 Series Valve Only Trim (T13022)
- Chatham Brass Shower & Bathtub Parts