Shop All Shower Heads
Chatham Brass
4in. Rain Showerhead, Chrome Plated, 2.0 GPM
Mfr # 4RS
Zoro # G310033283
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome Plated
- Material Brass
- Length 6.5 in
- Width 6.75 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chatham Brass
- MFR # 4RS
- Zoro # G310033283
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 6.5 in |
Width | 6.75 in |
Height | 4.5 in |
Details
Item | Shower Head |
Color | Chrome Plated |
Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze, 90 deg., Street Elbow, No Lead, 1" (B50103LF)
- LEONARD VALVE Hose Station, 3/4 In, 9 gpm, Rough Bronze (THS-25-VBD-RF)
- HAM-LET 3/8" Compression 316 SS Union Tee (764L SS 3/8)
- ZORO SELECT 3/4" x 3/8" FNPT Galvanized 90 Degree Reducing Elbow (510-142HC)
- CHATHAM BRASS Institutional 2.5 GPM Showerhead with Anchor Plate (3ISA)
- CHATHAM BRASS Institutional 2 GPM Showerhead with Anchor Plate Institutional, w/Anchor Plate, 2 GPM OR 1.5 GPM (2ISA)
- CHATHAM BRASS Large Size, Solid Brass, Residential w/ Positive-off, 2.5 GPM at 80 PSI (359)
- CHATHAM BRASS Industrial Jet-- Solid Brass, 5 GPM will not accept flow control (101)
- CHATHAM BRASS 1.75GPM Oxygen Suction Water Control Showerhead W/Brass Ball Joint Material: Plastic finish: Chrome (175 PS)
- AMERICAN STANDARD Shower Arm Mount, Rain Shower Head, Polished Chrome, Shower Arm (1660683.002)
- SPEAKMAN Neo VS-3010-MB-E175 Hand Shower (VS-3010-MB-E175)
- Chatham Brass Shower Heads