Shop All Dock Doors, Seals & Shelters
Chase
Swinging Dr, 8x6ft, Black, Polyethylene, PR
Mfr # 7296RD25BLA
Zoro # G3449629
product price: $3,874.99
/pr
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,874.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 8 ft
- Includes 24 in Spring Bumpers, Mounting Hardware
- Window Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 7296RD25BLA
- Zoro # G3449629
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Window Width | 16 in |
Opening Height | 8 ft |
Opening Width | 6 ft |
Door Width | 6 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 2 |
Door Color | Black |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 3 3/4 in |
Standards | NSF, USDA and EISA |
Door Material | One Piece Molded Polyethylene |
Door Seals Included | Yes |
Window Included | Yes |
Hinges | Left and Right Jamb |
Insulation Value | 25 |
Bumpers Included | Yes |
Window Color | Clear |
Description
Swinging Door, Door Height 8 ft, Door Width 6 ft, Door Color Black, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 3 3/4 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 8 ft, Opening Width 6 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 25, Standards NSF, USDA and EISA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Nylon, Braided, 1/2 In. dia., 250 ft L (12U280)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (34TA55)
- CASTERHQ 5" Universal Shopping CART Wheels, 5/16" Axle Hole, PK4 (WC2054LD)
- WESCO Series 626D Greenline Hand Truck, 626DZ (210392)
- CHASE Swinging Door, 8 x 3 ft, Forest Green, PVC (AIR9733696FGR)
- CHASE Swinging Door, 7 x 6 ft, Forest Green, PR (7284XDFGR)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RXHDCGR)
- CHASE Swinging Door, 7 x 3 ft, Chocolate Brown (3684RXHDCBR)
- CHASE Swinging Door, 7 x 3 ft, Medium Brown, PVC (AIR2003684MBR)
- CHASE Swinging Door, 8 x 6 ft, Medium Brown, PR (7296RDMBR)
- CHASE Swinging Door, 7 x 3 ft, Red, Polyethylene (3684RXHDRED)
- Chase Dock Gates & Doors