Shop All Dock Doors, Seals & Shelters
Chase
Swinging Dr, 7x6ft, Beige, Polyethylene, PR
Mfr # 7284RDBEI
Zoro # G3452340
product price: $3,666.99
/pr
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,666.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 7 ft
- Includes 24 in Spring Bumpers, Mounting Hardware
- Window Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 7284RDBEI
- Zoro # G3452340
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 16 in |
Opening Height | 7 ft |
Opening Width | 6 ft |
Door Width | 6 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 2 |
Door Color | Beige |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 1/2 in |
Insulation Value | 9.86 |
Window Included | Yes |
Hinges | Left and Right Jamb |
Standards | NSF and USDA |
Door Material | One Piece Molded Polyethylene |
Window Color | Clear |
Door Seals Included | Yes |
Bumpers Included | Yes |
Description
Swinging Door, Door Height 7 ft, Door Width 6 ft, Door Color Beige, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 1/2 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 7 ft, Opening Width 6 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards NSF and USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2 in Dual Wheel Caster with Plate Black (F48039)
- PRIME-LINE Turnbuckles Eye-2-Eye 5/16in X 9-1/4in Zinc Plated Steel & Aluminum 5PK (9070487)
- SUPERWINCH Roller Fairlead (87-12911)
- DAYTON Festoon System Kit, C-Track, 40 Ft, Flat (7CZ31)
- CHASE Swinging Door, 7 x 5 ft, Metallic Gray, PR (6084RDMGR)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- CHASE Swinging Door, 7 x 5 ft, Navy Blue, PR (6084RDXHDNAV)
- CHASE Swinging Door, 7 x 5 ft, Medium Brown, PR (6084RDXHDMBR)
- CHASE Swinging Door, 10 x 8 ft, Black, PR (96120RDXHDBLA)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RD25CGR)
- CHASE Swinging Door, 7 x 6 ft, Navy Blue, PR (7284RDNAV)
- Chase Dock Gates & Doors