Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 9 x 8 ft, Metallic Gray, PR
Mfr # 96108RDXHDMGR
Zoro # G3451570
product price: $3,439.99
/pr
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,439.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 9 ft
- Includes 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware
- Window Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 96108RDXHDMGR
- Zoro # G3451570
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 9 ft |
Window Width | 16 in |
Opening Height | 9 ft |
Opening Width | 8 ft |
Door Width | 8 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 2 |
Door Color | Metallic Gray |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 1/2 in |
Insulation Value | 9.86 |
Standards | USDA |
Window Included | Yes |
Window Color | Clear |
Door Seals Included | Yes |
Hinges | Left and Right Jamb |
Door Material | One Piece Molded Polyethylene |
Bumpers Included | Yes |
Description
Swinging Door, Door Height 9 ft, Door Width 8 ft, Door Color Metallic Gray, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 1/2 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 9 ft, Opening Width 8 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24BL)
- DAYTON Pin (EW-44)
- MIDWEST FASTENER 3/16" Galvanized Steel Wire Rope Thimbles 5PK (54679)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RCGR)
- CHASE Swinging Door, 7 x 5 ft, Medium Brown, PR (6084RDXHDMBR)
- CHASE Swinging Door, 7 x 6 ft, Navy Blue, PR (7284RDNAV)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RD25RBL)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RDCGR)
- CHASE Swinging Door, 7 x 3 ft, Medium Brown, PVC (AIR2003684MBR)
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-10-P)
- Chase Dock Doors, Seals & Shelters