Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 8 x 7 ft, Cadet Blue, PR
Mfr # 8496RD25CBL
Zoro # G3450338
product price: $4,042.99
/pr
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$4,042.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 8 ft
- Includes 24 in Spring Bumpers, Mounting Hardware
- Window Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 8496RD25CBL
- Zoro # G3450338
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Window Width | 16 in |
Opening Height | 8 ft |
Opening Width | 7 ft |
Door Width | 7 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 2 |
Door Color | Cadet Blue |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 3 3/4 in |
Door Material | One Piece Molded Polyethylene |
Insulation Value | 25 |
Window Color | Clear |
Bumpers Included | Yes |
Standards | NSF, USDA and EISA |
Window Included | Yes |
Door Seals Included | Yes |
Hinges | Left and Right Jamb |
Description
Swinging Door, Door Height 8 ft, Door Width 7 ft, Door Color Cadet Blue, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 3 3/4 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 8 ft, Opening Width 7 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 25, Standards NSF, USDA and EISA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Coarse Thread Stud, Ext, Right Hnd, 1/4 in (259-8CTRH)
- US CARGO CONTROL 2" x 11" Fixed End w/ Ratchet and Flat Hook (5002FEFH)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (WA-ML113214G)
- DAYTON Geared Trolley, 10,000 lb. (OZ5GBT)
- CHASE Swinging Door, 7 x 3 ft, Red, Polyethylene (3684RXHDRED)
- CHASE Swinging Door, 7 x 5 ft, Cadet Blue, PR (6084RDCBL)
- CHASE Swinging Dr, 8x6 ft, Forest Green, PVC, PR (AIR2007296FGR)
- CHASE Swinging Door, 7 x 6 ft, Navy Blue, PR (7284RDNAV)
- CHASE Swinging Door, 8 x 5 ft, Cloud Gray, PR (6096RDCGR)
- CHASE Swinging Dr, 7x6ft, White, Polyethylene, PR (7284RDWHI)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-20-P)
- Chase Dock Gates & Doors