Shop All Guard Rails
Chase
Swinging Door, 8 x 7 ft, Aluminum, PR
Mfr # SD20008496
Zoro # G2263829
product price: $1,349.99
/pr
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$1,349.99
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Window Height 14 in
- Door Seals Included No
- Window Color Clear
- Door Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # SD20008496
- Zoro # G2263829
- Country of Origin United States
- Category Guard Rails
Dimensions
Window Height | 14 in |
Window Width | 9 in |
Opening Height | 8 ft |
Door Height | 8 ft |
Door Width | 7 ft |
Opening Width | 7 ft |
Details
Includes | Mounting hardware |
Door Seals Included | No |
Window Color | Clear |
Door Color | Silver |
Hinges | Left and Right Jamb |
Standards | USDA |
Door Material | 0.063" Tempered Aluminum Alloy |
Number of Doors | 2 |
Bumpers Included | No |
Swinging Door Material | Aluminum |
Item | Swinging Door |
Window Material | Acrylic |
Window Included | Yes |
Finish | Satin Anodized |
Description
Swinging Door, Door Height 8 ft, Door Width 7 ft, Door Color Silver, Swinging Door Material Aluminum, Satin Anodized Finish, Number of Doors 2, Window Height 14 in, Window Width 9 in, Bumpers Included No, Door Seals Included No, Opening Height 8 ft, Opening Width 7 ft, Window Color Clear, Window Material Acrylic, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 10' w/ Clevis Grab Hooks - Grade 100 (TC3810100)
- RENFROE Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In (FR-03.00-A)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE1602DFX16)
- MULTI-CART Eight Way Cart, 17-1/2"x42-1/2"33-5/8", Black (AVT86201)
- CHASE Swinging Door, 7 x 3 ft, Aluminum (SD20003684)
- CHASE Swinging Door, 7 x 6 ft, Aluminum, PR (SD20007284)
- CHASE Swinging Door, 7 x 2.5 ft, Aluminum (SD20003084)
- BLUFF MANUFACTURING Guard Rail, 8 ft. L, 4 In. H (MPBR8-YEL)
- ZORO SELECT High Profile Machine Guard, Length: 3 ft. (1GUE5)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail Corner Post, Double-Rail, 42H, Yellow (708442)
- ZORO SELECT Tubular Mounting Post, 10 In x 42 In, Ylw (21XL99)
- Chase Guard Rails