Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 8 x 6 ft, Royal Blue, PVC, PR
Mfr # AIR9737296RBL
Zoro # G3448901
product price: $2,354.99
/pr
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,354.99
Free 30-Day Returns
Key Features
- Swinging Door Material PVC
- Door Height 8 ft
- Includes 48 in Vinyl Impact Plates, Mounting Hardware
- Window Width 64 in
- Window Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # AIR9737296RBL
- Zoro # G3448901
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Window Width | 64 in |
Opening Height | 8 ft |
Opening Width | 6 ft |
Door Width | 6 ft |
Window Height | 35 in |
Details
Item | Swinging Door |
Swinging Door Material | PVC |
Includes | 48 in Vinyl Impact Plates, Mounting Hardware |
Window Material | PVC |
Number of Doors | 2 |
Door Color | Royal Blue |
Finish | Textured (Embossed) |
Window Color | Clear |
Door Seals Included | Yes |
Bumpers Included | No |
Hinges | Left and Right Jamb |
Door Material | 0.160" PVC |
Window Included | Yes |
Standards | USDA |
Description
Swinging Door, Door Height 8 ft, Door Width 6 ft, Door Color Royal Blue, Swinging Door Material PVC, Textured (Embossed) Finish, Number of Doors 2, Window Height 35 in, Window Width 64 in, Bumpers Included No, Door Seals Included Yes, Opening Height 8 ft, Opening Width 6 ft, Window Color Clear, Window Material PVC, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid, w/6x2" Cast Iron Wheel (45-CIR-0620-R)
- ZORO SELECT Anchor Shackle, Screw Pin, 1-1/8 Body Size, Body Size: 1 1/8 (55AY25)
- GENIE Filter Element (60857GT)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x330' L (AN50060100)
- CHASE Swinging Door, 8 x 8 ft, Cloud Gray, PR (9696RD25CGR)
- CHASE Swinging Door, 8 x 3 ft, Metallic Gray (3696RMGR)
- CHASE Swinging Dr, 8x6 ft, Forest Green, PVC, PR (AIR2007296FGR)
- CHASE Swinging Dr, 7x5ft, Black, Polyethylene, PR (6084RDXHDBLA)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084RDCGR)
- CHASE Swinging Door, 7 x 6 ft, Forest Green, PR (7284XDFGR)
- CHASE Swinging Door, 7 x 6 ft, Navy Blue, PR (7284RDNAV)
- Chase Dock Doors, Seals & Shelters