Shop All Guard Rails
Chase
Swinging Door, 8 x 6 ft, Aluminum, PR
Mfr # SD20007296
Zoro # G2263838
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,646.99
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Window Included Yes
- Door Width 6 ft
- Door Material 0.063" Tempered Aluminum Alloy
- Window Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chase
- MFR # SD20007296
- Zoro # G2263838
- Country of Origin United States
- Category Guard Rails
Dimensions
Door Width | 6 ft |
Door Height | 8 ft |
Opening Width | 6 ft |
Window Height | 14 in |
Opening Height | 8 ft |
Window Width | 9 in |
Details
Includes | Mounting hardware |
Window Included | Yes |
Door Material | 0.063" Tempered Aluminum Alloy |
Window Color | Clear |
Number of Doors | 2 |
Bumpers Included | No |
Item | Swinging Door |
Standards | USDA |
Window Material | Acrylic |
Hinges | Left and Right Jamb |
Door Seals Included | No |
Door Color | Silver |
Finish | Satin Anodized |
Swinging Door Material | Aluminum |
Description
Swinging Door, Door Height 8 ft, Door Width 6 ft, Door Color Silver, Swinging Door Material Aluminum, Satin Anodized Finish, Number of Doors 2, Window Height 14 in, Window Width 9 in, Bumpers Included No, Door Seals Included No, Opening Height 8 ft, Opening Width 6 ft, Window Color Clear, Window Material Acrylic, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.25 Cubic Yards (D-25-LD-LP)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Steel, 4PK (PAKCM03)
- DAYTON Cable, 1/2 In, L 25 Ft, WLL 4560 Lb (2TAT2)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow (EE2602DTX8)
- CHASE Swinging Door, 7 x 6 ft, Aluminum, PR (SD20007284)
- CHASE Swinging Door, 7 x 3 ft, Aluminum (SD20003684)
- CHASE Swinging Door, 7 x 2.5 ft, Aluminum (SD20003084)
- VESTIL Adjust Perimeter Guard - Hinged Door (APG-DR-54)
- MAGIC TRACKS Dino Chomp Glow in The Dark Race Track Multicolored 160 pc (MTDINO-MC8/2)
- VESTIL High Profile Mach And Rack Guard, 48x36x4 (HPRO-48-36-4)
- VESTIL PIPE SAFETY RAILING - WALL MOUNT BRACKET (VDKR-VM2)
- Chase Guard Rails