Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 8 x 5 ft, Royal Blue, PVC, PR
Mfr # AIR2006096RBL
Zoro # G3503538
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,421.99
Free 30-Day Returns
Key Features
- Swinging Door Material PVC
- Door Height 8 ft
- Includes Mounting hardware
- Window Width 15 in
- Window Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chase
- MFR # AIR2006096RBL
- Zoro # G3503538
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Window Width | 15 in |
Opening Height | 8 ft |
Opening Width | 5 ft |
Door Width | 5 ft |
Window Height | 14 in |
Details
Item | Swinging Door |
Swinging Door Material | PVC |
Includes | Mounting hardware |
Window Material | Vinyl |
Number of Doors | 2 |
Door Color | Royal Blue |
Finish | Textured |
Window Color | Clear |
Bumpers Included | No |
Standards | USDA |
Door Material | Heavy Duty PVC |
Hinges | Left and Right Jamb |
Door Seals Included | Yes |
Window Included | Yes |
Description
Swinging Door, Door Height 8 ft, Door Width 5 ft, Door Color Royal Blue, Swinging Door Material PVC, Textured Finish, Number of Doors 2, Window Height 14 in, Window Width 15 in, Bumpers Included No, Door Seals Included Yes, Opening Height 8 ft, Opening Width 5 ft, Window Color Clear, Window Material Vinyl, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Underside Foot (MH12R97505G)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 10' - 2-ply (EN2-902-10-T5)
- HAMILTON Champion Swivel Caster, 12" x 3" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-12DT)
- RUBBERMAID COMMERCIAL Wheel, For Use With 5Z192 (GRFG1025L60000)
- CHASE Swinging Door, 8 x 7 ft, Metallic Gray, PR (AIR2008496MGR)
- CHASE Swinging Door, 10 x 8 ft, Black, PR (96120RDXHDBLA)
- CHASE Swinging Door, 8 x 7 ft, Cloud Gray, PR (8496RDCGR)
- CHASE Swinging Door, 9 x 8 ft, Metallic Gray, PR (96108RDXHDMGR)
- CHASE Swinging Door, 8 x 5 ft, Metallic Gray, PR (6096RDMGR)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084RDCGR)
- CHASE Swinging Dr, 8x5ft, Black, Polyethylene, PR (6096RDBLA)
- Chase Dock Doors, Seals & Shelters