Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 8 x 5 ft, Navy Blue, PR
Mfr # 6096RDNAV
Zoro # G3452535
product price: $2,704.99
/pr
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,704.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 8 ft
- Includes 24 in Spring Bumpers, Mounting Hardware
- Window Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 6096RDNAV
- Zoro # G3452535
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Window Width | 16 in |
Opening Height | 8 ft |
Opening Width | 5 ft |
Door Width | 5 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 2 |
Door Color | Navy Blue |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 1/2 in |
Window Color | Clear |
Bumpers Included | Yes |
Door Material | One Piece Molded Polyethylene |
Standards | NSF and USDA |
Door Seals Included | Yes |
Hinges | Left and Right Jamb |
Window Included | Yes |
Insulation Value | 9.86 |
Description
Swinging Door, Door Height 8 ft, Door Width 5 ft, Door Color Navy Blue, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 1/2 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 8 ft, Opening Width 5 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards NSF and USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (EE1801DFX10)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Silver (EE1803TFX16)
- DYNACUSHION Dynacushion, Pneumatic Wheel, 92938 (92938)
- US CARGO CONTROL 31" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT31CR50)
- CHASE Swinging Dr, 8x6 ft, Forest Green, PVC, PR (AIR2007296FGR)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RBLA)
- CHASE Swinging Door, 8 x 3 ft, Red, Polyethylene (3696RXHDRED)
- CHASE Swinging Dr, 7x6ft, Beige, Polyethylene, PR (7284RDBEI)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084RDCGR)
- CHASE Swinging Dr, 8x6ft, Black, Polyethylene, PR (7296RD25BLA)
- CHASE Swinging Door, 8 x 5 ft, Cloud Gray, PR (6096RDCGR)
- Chase Dock Doors, Seals & Shelters