Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 8 x 5 ft, Cloud Gray, PR
Mfr # 6096RDXHDCGR
Zoro # G3451850
product price: $2,856.99
/pr
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,856.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 8 ft
- Includes 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware
- Window Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 6096RDXHDCGR
- Zoro # G3451850
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Window Width | 16 in |
Opening Height | 8 ft |
Opening Width | 5 ft |
Door Width | 5 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 2 |
Door Color | Cloud Gray |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 1/2 in |
Bumpers Included | Yes |
Door Seals Included | Yes |
Window Color | Clear |
Insulation Value | 9.86 |
Door Material | One Piece Molded Polyethylene |
Window Included | Yes |
Hinges | Left and Right Jamb |
Standards | USDA |
Description
Swinging Door, Door Height 8 ft, Door Width 5 ft, Door Color Cloud Gray, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 1/2 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 8 ft, Opening Width 5 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A3E20B4AC1P6)
- ZORO SELECT Platform Truck, 2000 lb., Steel Deck (13X490)
- LIFT-ALL Tie-Down Strap, 2 ft. x 1 In., 700 lb. (MCHS)
- AFTERMARKET Brake Pedal Lock Pin D124530 Fits Case Forklift Models 585G 586G 586H 588G (CAL50-0603-RAP)
- CHASE Swinging Door, 8 x 5 ft, Cloud Gray, PR (6096RDCGR)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- CHASE Swinging Dr, 8x6 ft, Forest Green, PVC, PR (AIR2007296FGR)
- CHASE Swinging Door, 8 x 5 ft, Navy Blue, PR (6096RDNAV)
- CHASE Swinging Door, 7 x 3ft, Beige, Polyethylene (3684RBEI)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RDCGR)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RDBLA)
- Chase Dock Gates & Doors