Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 8 x 5 ft, Cloud Gray, PR
Mfr # 6096RD25CGR
Zoro # G3450636
product price: $3,133.99
/pr
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$3,133.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 8 ft
- Includes 24 in Spring Bumpers, Mounting Hardware
- Window Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 6096RD25CGR
- Zoro # G3450636
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Window Width | 16 in |
Opening Height | 8 ft |
Opening Width | 5 ft |
Door Width | 5 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 2 |
Door Color | Cloud Gray |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 3 3/4 in |
Door Seals Included | Yes |
Standards | NSF, USDA and EISA |
Window Color | Clear |
Window Included | Yes |
Bumpers Included | Yes |
Door Material | One Piece Molded Polyethylene |
Hinges | Left and Right Jamb |
Insulation Value | 25 |
Description
Swinging Door, Door Height 8 ft, Door Width 5 ft, Door Color Cloud Gray, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 3 3/4 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 8 ft, Opening Width 5 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 25, Standards NSF, USDA and EISA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLM EOD Lip Extension, Extend Link Assy (Oth (DOTH3585)
- BULLDOG WINCH Roller Fairlead, ATV with 122.5mm mount, textured black (20055T)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow (EE2601NFX2)
- WERNER Foot, For Model S7706-1 (S7702-1)
- CHASE Swinging Dr, 7x5ft, Black, Polyethylene, PR (6084RDXHDBLA)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RXHDCGR)
- CHASE Flexible Swinging Door, 7 x 6 ft, Black, PR (AIR2007284BLA)
- CHASE Swinging Door, 7 x 5 ft, Royal Blue, PR (6084RDRBL)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene, Standards: USDA (3684RXHDWHI)
- CHASE Swinging Door, 7 x 2.5 ft, Medium Brown (3084RMBR)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RD25RBL)
- Chase Dock Doors, Seals & Shelters