Shop All Guard Rails
Chase
Swinging Door, 8 x 5 ft, Aluminum, PR
Mfr # SD20006096
Zoro # G2263847
product price: $1,324.99
/pr
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,324.99
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Opening Width 5 ft
- Standards USDA
- Number of Doors 2
- Window Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # SD20006096
- Zoro # G2263847
- Country of Origin United States
- Category Guard Rails
Dimensions
Opening Width | 5 ft |
Opening Height | 8 ft |
Window Width | 9 in |
Door Height | 8 ft |
Door Width | 5 ft |
Window Height | 14 in |
Details
Includes | Mounting hardware |
Standards | USDA |
Number of Doors | 2 |
Window Color | Clear |
Bumpers Included | No |
Window Included | Yes |
Finish | Satin Anodized |
Window Material | Acrylic |
Door Material | 0.063" Tempered Aluminum Alloy |
Item | Swinging Door |
Hinges | Left and Right Jamb |
Swinging Door Material | Aluminum |
Door Color | Silver |
Door Seals Included | No |
Description
Swinging Door, Door Height 8 ft, Door Width 5 ft, Door Color Silver, Swinging Door Material Aluminum, Satin Anodized Finish, Number of Doors 2, Window Height 14 in, Window Width 9 in, Bumpers Included No, Door Seals Included No, Opening Height 8 ft, Opening Width 5 ft, Window Color Clear, Window Material Acrylic, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL PORTABLE DOLLY KIT-STEP MATE STAND 40.25 IN (ASP-PORT)
- SERVICE CASTER SCC - 3" Solid Polyurethane Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-SPUS314-38)
- VESTIL Industrial Rubber Wedge (RBW-2)
- BIL-JAX ST8100 Deck - 2' x 6' - Gray Paint (0106-076-6)
- CHASE Swinging Door, 7 x 2.5 ft, Aluminum (SD20003084)
- CHASE Swinging Door, 7 x 3 ft, Aluminum (SD20003684)
- CHASE Swinging Door, 7 x 6 ft, Aluminum, PR (SD20007284)
- BIL-JAX Shoring Head - 1 Way - 4" x 11" (0064-0034)
- VESTIL STEEL SQUARE CONNECTION TUBING 96 IN (CSEC-96)
- POST GUARD Track Guard, 10W x 10L x 36H, PR (STGWM-36XL)
- COMPONENT HARDWARE Grey Rubber Funnel Shaped Scrap Block (J92-5000)
- Chase Guard Rails