Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 8 x 3 ft, Red, Polyethylene
Mfr # 3696RXHDRED
Zoro # G3451421
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,654.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 8 ft
- Includes 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware
- Window Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chase
- MFR # 3696RXHDRED
- Zoro # G3451421
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Window Width | 16 in |
Opening Height | 8 ft |
Opening Width | 3 ft |
Door Width | 3 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 1 |
Door Color | Red |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 1/2 in |
Bumpers Included | Yes |
Window Color | Clear |
Hinges | Left and Right Jamb |
Door Seals Included | Yes |
Window Included | Yes |
Insulation Value | 9.86 |
Standards | USDA |
Door Material | One Piece Molded Polyethylene |
Description
Swinging Door, Door Height 8 ft, Door Width 3 ft, Door Color Red, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 1/2 in, Number of Doors 1, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 8 ft, Opening Width 3 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards USDA, Swinging Door Core Material Non-CFC Urethane Core, Window Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 4X2 1/2Rb (W-420-D-1/2)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Overlap (TRACK-SR4)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 5000 lb (12EEX4)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (37630012SAL)
- CHASE Swinging Door, 7 x 6 ft, Cloud Gray, PR (7284RDCGR)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084XDCGR)
- CHASE Swinging Dr, 8x6 ft, Forest Green, PVC, PR (AIR2007296FGR)
- CHASE Swinging Door, 8 x 3 ft, Metallic Gray (3696RMGR)
- CHASE Swinging Door, 8 x 5 ft, Metallic Gray, PR (6096RDMGR)
- CHASE Swinging Door, 7 x 5 ft, Cloud Gray, PR (6084RDCGR)
- ZORO SELECT Dock Shelter, 30 In, For 10 Ft Doors (D-750-30)
- Chase Dock Gates & Doors