Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 8 x 3 ft, Forest Green, PVC
Mfr # AIR9733696FGR
Zoro # G3449391
product price: $1,181.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,181.99
Free 30-Day Returns
Key Features
- Swinging Door Material PVC
- Door Height 8 ft
- Includes 48 in Vinyl Impact Plates, Mounting Hardware
- Window Width 32 in
- Window Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # AIR9733696FGR
- Zoro # G3449391
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Window Width | 32 in |
Opening Height | 8 ft |
Opening Width | 3 ft |
Door Width | 3 ft |
Window Height | 35 in |
Details
Item | Swinging Door |
Swinging Door Material | PVC |
Includes | 48 in Vinyl Impact Plates, Mounting Hardware |
Window Material | PVC |
Number of Doors | 1 |
Door Color | Forest Green |
Finish | Textured (Embossed) |
Hinges | Left and Right Jamb |
Window Color | Clear |
Door Material | 0.160" PVC |
Standards | USDA |
Door Seals Included | Yes |
Bumpers Included | No |
Window Included | Yes |
Description
Swinging Door, Door Height 8 ft, Door Width 3 ft, Door Color Forest Green, Swinging Door Material PVC, Textured (Embossed) Finish, Number of Doors 1, Window Height 35 in, Window Width 32 in, Bumpers Included No, Door Seals Included Yes, Opening Height 8 ft, Opening Width 3 ft, Window Color Clear, Window Material PVC, Left and Right Jamb, Standards USDA, Window Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, Swivel, 1750 lb., Medium-Duty (426A74)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Endless (60108)
- MAGLINER Multi Position Truck, Solid No-Air Tires (TPAUAC)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003166-D2)
- CHASE Swinging Dr, 8x6 ft, Forest Green, PVC, PR (AIR2007296FGR)
- CHASE Swinging Door, 7 x 3 ft, Medium Brown (3684RMBR)
- CHASE Swinging Door, 7 x 3 ft, Medium Brown, PVC (AIR2003684MBR)
- CHASE Swinging Door, 7 x 6 ft, Royal Blue, PR (7284RD25RBL)
- CHASE Swinging Door, 7 x 3 ft, Red, Polyethylene (3684RXHDRED)
- CHASE Swinging Door, 7 x 5 ft, Cadet Blue, PR (6084RDCBL)
- CHASE Swinging Door, 7 x 5 ft, Medium Brown, PR (6084RDXHDMBR)
- Chase Dock Doors, Seals & Shelters