Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 8 x 3 ft, Chocolate Brown
Mfr # 3696RXHDCBR
Zoro # G3451537
product price: $1,515.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,515.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 8 ft
- Includes 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware
- Window Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 3696RXHDCBR
- Zoro # G3451537
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 8 ft |
Window Width | 16 in |
Opening Height | 8 ft |
Opening Width | 3 ft |
Door Width | 3 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 1 |
Door Color | Chocolate Brown |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 1/2 in |
Door Seals Included | Yes |
Insulation Value | 9.86 |
Bumpers Included | Yes |
Hinges | Left and Right Jamb |
Door Material | One Piece Molded Polyethylene |
Window Included | Yes |
Standards | USDA |
Window Color | Clear |
Description
Swinging Door, Door Height 8 ft, Door Width 3 ft, Door Color Chocolate Brown, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 1/2 in, Number of Doors 1, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 8 ft, Opening Width 3 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EE2601NTX4)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 15 ft. (89994)
- COTTERMAN 20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A6E10B3C1P1)
- WERNER 9 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6206-4C)
- CHASE Swinging Door, 10 x 8 ft, Cloud Gray, PR (96120RDXHDCGR)
- CHASE Swinging Door, 8 x 5 ft, Cloud Gray, PR (6096RDCGR)
- CHASE Swinging Door, 8 x 7 ft, Cloud Gray, PR (8496RDCGR)
- CHASE Swinging Door, 10 x 8 ft, Black, PR (96120RDXHDBLA)
- CHASE Swinging Door, 7 x 5 ft, Royal Blue, PR (6084RDRBL)
- CHASE Swinging Door, 9 x 8 ft, Metallic Gray, PR (96108RDXHDMGR)
- VESTIL 36" Dock Seal Draft Blocker YL (DRAFT-36-YL)
- Chase Dock Gates & Doors