Shop All Guard Rails
Chase
Swinging Door, 8 x 3 ft, Aluminum
Mfr # SD20003696
Zoro # G2263856
product price: $814.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$814.99
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Window Height 14 in
- Swinging Door Material Aluminum
- Window Width 9 in
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # SD20003696
- Zoro # G2263856
- Country of Origin United States
- Category Guard Rails
Dimensions
Window Height | 14 in |
Window Width | 9 in |
Opening Height | 8 ft |
Door Height | 8 ft |
Opening Width | 3 ft |
Door Width | 3 ft |
Details
Includes | Mounting hardware |
Swinging Door Material | Aluminum |
Item | Swinging Door |
Number of Doors | 1 |
Standards | USDA |
Door Color | Silver |
Door Material | 0.063" Tempered Aluminum Alloy |
Window Included | Yes |
Finish | Satin Anodized |
Hinges | Left and Right Jamb |
Bumpers Included | No |
Window Color | Clear |
Door Seals Included | No |
Window Material | Acrylic |
Description
Swinging Door, Door Height 8 ft, Door Width 3 ft, Door Color Silver, Swinging Door Material Aluminum, Satin Anodized Finish, Number of Doors 1, Window Height 14 in, Window Width 9 in, Bumpers Included No, Door Seals Included No, Opening Height 8 ft, Opening Width 3 ft, Window Color Clear, Window Material Acrylic, Left and Right Jamb, Standards USDA, Window Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN 1 JACK#14 BLK 190' (PB0722827N)
- DAYTON Microswitch for Lowering (49P129)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Yellow (464Y)
- CASTERHQ 10"x3" Kingpinless Heavy Duty Swivel Caster, Super Poly on Iron Whe (CB-10SCSP103)
- CHASE Swinging Door, 7 x 6 ft, Aluminum, PR (SD20007284)
- CHASE Swinging Door, 7 x 2.5 ft, Aluminum (SD20003084)
- CHASE Swinging Door, 7 x 3 ft, Aluminum (SD20003684)
- GLOBAL INDUSTRIAL Bracket Kit in Pair for Drop-In Style, Steel, Yellow (436733)
- EGA PRODUCTS Pallet Rack Post Protector, 18" Tall, Fits 3" Columns (PP 5218)
- WILDECK Wildeck Steel Guard Rail, 5'L, Yellow (WG5)
- A-SAFE RG, S-LL-No Int. RUB, 600mm, 4 x 3.1" (P-03-01-0025)
- Chase Warehouse Safety Guards & Protectors