Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 7 x 6 ft, Metallic Gray, PR
Mfr # AIR2007284MGR
Zoro # G3503617
product price: $1,465.99
/pr
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,465.99
Free 30-Day Returns
Key Features
- Swinging Door Material PVC
- Door Height 7 ft
- Includes Mounting hardware
- Window Width 15 in
- Window Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # AIR2007284MGR
- Zoro # G3503617
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 15 in |
Opening Height | 7 ft |
Opening Width | 6 ft |
Door Width | 6 ft |
Window Height | 14 in |
Details
Item | Swinging Door |
Swinging Door Material | PVC |
Includes | Mounting hardware |
Window Material | Vinyl |
Number of Doors | 2 |
Door Color | Metallic Gray |
Finish | Textured |
Door Material | Heavy Duty PVC |
Window Included | Yes |
Door Seals Included | Yes |
Window Color | Clear |
Standards | USDA |
Bumpers Included | No |
Hinges | Left and Right Jamb |
Description
Swinging Door, Door Height 7 ft, Door Width 6 ft, Door Color Metallic Gray, Swinging Door Material PVC, Textured Finish, Number of Doors 2, Window Height 14 in, Window Width 15 in, Bumpers Included No, Door Seals Included Yes, Opening Height 7 ft, Opening Width 6 ft, Window Color Clear, Window Material Vinyl, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 5"X2" Rubber on Nylon Wheel Swvl Caster W/ Top Lock Brake, 450 Lbs Cap (146RNB520SB)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Chain Clevis Slip Hooks (54664)
- TARPS NOW 12 in. Scaffold Bungees, 100PK (TASB12BW-100)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 5ft. Load Chain, 6000 lb. Load Capacity, 5 ft Hoist Lift (OZIND300-5LH)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RCGR)
- CHASE Swinging Door, 8 x 5 ft, Cadet Blue, PR (6096RDCBL)
- CHASE Swinging Door, 7 x 3 ft, Royal Blue (3684RXHDRBL)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RDRBL)
- CHASE Swinging Door, 8 x 5 ft, Cloud Gray, PR (6096RDCGR)
- CHASE Swinging Door, 7 x 5 ft, Metallic Gray, PR (6084RDMGR)
- ZORO SELECT Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10)
- Chase Dock Gates & Doors