Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 7 x 6 ft, Forest Green, PR
Mfr # 7284XDFGR
Zoro # G3505236
product price: $3,720.99
/pr
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,720.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 7 ft
- Includes 42 in Spring Bumpers, Mounting Hardware
- Window Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 7284XDFGR
- Zoro # G3505236
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 20 in |
Opening Height | 7 ft |
Opening Width | 6 ft |
Door Width | 6 ft |
Window Height | 22 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 42 in Spring Bumpers, Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 2 |
Door Color | Forest Green |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 7/8 in |
Window Color | Clear |
Insulation Value | 10.83 |
Bumpers Included | Yes |
Door Seals Included | Yes |
Hinges | Left and Right Jamb |
Door Material | One Piece Molded Polyethylene |
Window Included | Yes |
Standards | NSF and USDA |
Description
Swinging Door, Door Height 7 ft, Door Width 6 ft, Door Color Forest Green, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 7/8 in, Number of Doors 2, Window Height 22 in, Window Width 20 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 7 ft, Opening Width 6 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 10.83, Standards NSF and USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Pro-Jax - Additional Height Section - 6' L x 5' H (0127-007-5)
- HAMILTON Duralast Wheel, 8X3 1-1/4Tprd (W-830-DT-1-1/4)
- VESTIL Tan Hardwood Dolly-Econ Solid 900 lb Capacity 16 x 24 (HDOS-1624-9-E)
- VESTIL Alum Truck Dockboard, 20,000 lb., 84x54 (BTA-20008454)
- CHASE Swinging Dr, 8x6 ft, Forest Green, PVC, PR (AIR2007296FGR)
- CHASE Swinging Door, 10 x 8 ft, Cloud Gray, PR (96120RDXHDCGR)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- CHASE Swinging Door, 7 x 3 ft, Red, Polyethylene (3684RXHDRED)
- CHASE Swinging Door, 10 x 8 ft, Black, PR (96120RDXHDBLA)
- CHASE Swinging Door, 8 x 5 ft, Navy Blue, PR (6096RDNAV)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-20-P)
- Chase Dock Gates & Doors