Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 7 x 5 ft, Royal Blue, PVC, PR
Mfr # AIR2006084RBL
Zoro # G3503547
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,183.99
Free 30-Day Returns
Key Features
- Swinging Door Material PVC
- Door Height 7 ft
- Includes Mounting hardware
- Window Width 15 in
- Window Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chase
- MFR # AIR2006084RBL
- Zoro # G3503547
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 15 in |
Opening Height | 7 ft |
Opening Width | 5 ft |
Door Width | 5 ft |
Window Height | 14 in |
Details
Item | Swinging Door |
Swinging Door Material | PVC |
Includes | Mounting hardware |
Window Material | Vinyl |
Number of Doors | 2 |
Door Color | Royal Blue |
Finish | Textured |
Bumpers Included | No |
Window Included | Yes |
Door Seals Included | Yes |
Hinges | Left and Right Jamb |
Standards | USDA |
Door Material | Heavy Duty PVC |
Window Color | Clear |
Description
Swinging Door, Door Height 7 ft, Door Width 5 ft, Door Color Royal Blue, Swinging Door Material PVC, Textured Finish, Number of Doors 2, Window Height 14 in, Window Width 15 in, Bumpers Included No, Door Seals Included Yes, Opening Height 7 ft, Opening Width 5 ft, Window Color Clear, Window Material Vinyl, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 20' Yellow Ratchet Strap w/ Wire Hooks (7520WH-Y)
- VESTIL Aluminum 2 Step Stand 500 Lb. Capacity Silver (SSA-2)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 4.5 Bushel, Blue Basket, Gray Base/Rack (201GHB56G)
- LIFT-ALL Tie-Down Strap, Ratchet, 8 Inx1 In, 700 lb. (MCT)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RDXHDCGR)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene (3684RWHI)
- CHASE Swinging Door, 7 x 5 ft, Metallic Gray, PR (6084RDMGR)
- CHASE Swinging Door, 7 x 5 ft, Royal Blue, PR (6084RDRBL)
- CHASE Swinging Dr, 8x5ft, Black, Polyethylene, PR (6096RDBLA)
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RD25CGR)
- ZORO SELECT Retractable Dock Shelter, 24 In (D-520-24)
- Chase Dock Doors, Seals & Shelters