Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 7 x 5 ft, Metallic Gray, PR
Mfr # AIR2006084MGR
Zoro # G3503635
product price: $1,314.99
/pr
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,314.99
Free 30-Day Returns
Key Features
- Swinging Door Material PVC
- Door Height 7 ft
- Includes Mounting hardware
- Window Width 15 in
- Window Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # AIR2006084MGR
- Zoro # G3503635
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 15 in |
Opening Height | 7 ft |
Opening Width | 5 ft |
Door Width | 5 ft |
Window Height | 14 in |
Details
Item | Swinging Door |
Swinging Door Material | PVC |
Includes | Mounting hardware |
Window Material | Vinyl |
Number of Doors | 2 |
Door Color | Metallic Gray |
Finish | Textured |
Window Color | Clear |
Standards | USDA |
Door Material | Heavy Duty PVC |
Bumpers Included | No |
Door Seals Included | Yes |
Hinges | Left and Right Jamb |
Window Included | Yes |
Description
Swinging Door, Door Height 7 ft, Door Width 5 ft, Door Color Metallic Gray, Swinging Door Material PVC, Textured Finish, Number of Doors 2, Window Height 14 in, Window Width 15 in, Bumpers Included No, Door Seals Included Yes, Opening Height 7 ft, Opening Width 5 ft, Window Color Clear, Window Material Vinyl, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 5" Universal Shopping CART Wheels, 5/16" Axle Hole, PK4 (WC2054LD)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPXA-TPA 101G-12-FI)
- VESTIL Portable Foot Pump Hefti-Lift, 60 x 54" (HYD-5-EP)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EE2804NFX20)
- CHASE Swinging Door, 8 x 5 ft, Cloud Gray, PR (6096RDXHDCGR)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RDRBL)
- CHASE Swinging Door, 7 x 3 ft, Medium Brown, PVC (AIR2003684MBR)
- CHASE Swinging Door, 7 x 3 ft, Metallic Gray (3684RMGR)
- CHASE Swinging Door, 7 x 2.5 ft, Black, PVC (AIR2003084BLA)
- CHASE Swinging Door, 8 x 7 ft, Cloud Gray, PR (8496RDCGR)
- CHASE Swinging Door, 7 x 3 ft, Royal Blue (3684RXHDRBL)
- Chase Dock Gates & Doors