Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 7 x 5 ft, Medium Brown, PR
Mfr # 6084RDXHDMBR
Zoro # G3451309
product price: $2,768.99
/pr
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,768.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 7 ft
- Includes 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware
- Window Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 6084RDXHDMBR
- Zoro # G3451309
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 16 in |
Opening Height | 7 ft |
Opening Width | 5 ft |
Door Width | 5 ft |
Window Height | 16 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 24 in Spring Bumpers, Metal Back Spine and Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 2 |
Door Color | Medium Brown |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 1/2 in |
Window Color | Clear |
Window Included | Yes |
Hinges | Left and Right Jamb |
Bumpers Included | Yes |
Door Seals Included | Yes |
Door Material | One Piece Molded Polyethylene |
Insulation Value | 9.86 |
Standards | USDA |
Description
Swinging Door, Door Height 7 ft, Door Width 5 ft, Door Color Medium Brown, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 1/2 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 7 ft, Opening Width 5 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Econ Chain Hoist, Container, 10K, 1 Phase (H-10000-1)
- NASHVILLE WIRE Nashville Wire Caster Kit for 40x32 & 48x40 Folding Wire Containers, Caster Kit Only (GCAKIT42P)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Ylw (1/3CU-L YELLOW)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 29/64 in Hook Opening (3TP98)
- CHASE Swinging Door, 7 x 2.5 ft, Medium Brown (3084RMBR)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RD25RBL)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RDRBL)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- CHASE Swinging Door, 7 x 3 ft, Royal Blue (3684RXHDRBL)
- CHASE Swinging Dr, 7x6ft, Beige, Polyethylene, PR (7284RDBEI)
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW (999-00244)
- Chase Dock Gates & Doors