Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 7 x 5 ft, Cloud Gray, PR
Mfr # 6084XDCGR
Zoro # G3505321
product price: $3,671.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,671.99
Free 30-Day Returns
Key Features
- Swinging Door Material Polyethylene
- Swinging Door Core Material Non-CFC Urethane Core
- Door Height 7 ft
- Includes 42 in Spring Bumpers, Mounting Hardware
- Window Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # 6084XDCGR
- Zoro # G3505321
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 14 in |
Opening Height | 7 ft |
Opening Width | 5 ft |
Door Width | 5 ft |
Window Height | 22 in |
Details
Item | Swinging Door |
Swinging Door Material | Polyethylene |
Swinging Door Core Material | Non-CFC Urethane Core |
Includes | 42 in Spring Bumpers, Mounting Hardware |
Window Material | Polycarbonate |
Number of Doors | 2 |
Door Color | Cloud Gray |
Finish | Textured (Polyethylene Eggshell) |
Door Thickness | 1 7/8 in |
Hinges | Left and Right Jamb |
Bumpers Included | Yes |
Insulation Value | 10.83 |
Standards | NSF and USDA |
Window Included | Yes |
Door Material | One Piece Molded Polyethylene |
Door Seals Included | Yes |
Window Color | Clear |
Description
Swinging Door, Door Height 7 ft, Door Width 5 ft, Door Color Cloud Gray, Swinging Door Material Polyethylene, Textured (Polyethylene Eggshell) Finish, Door Thickness 1 7/8 in, Number of Doors 2, Window Height 22 in, Window Width 14 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 7 ft, Opening Width 5 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 10.83, Standards NSF and USDA, Swinging Door Core Material Non-CFC Urethane Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB700472)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1/2" Diameter, 600Ft L (PD1/2)
- SHOULDERDOLLY 2-Person Dolly Moving Straps for Heavy and Bulky Items (LD1000)
- VESTIL SPREADER BEAM MAGNETIC 1000LB CAP, 6FT WIDE (SBM-10-6-ML)
- CHASE Swinging Door, 7 x 5 ft, Royal Blue, PR (6084RDRBL)
- CHASE Flexible Swinging Door, 7 x 6 ft, Black, PR (AIR2007284BLA)
- CHASE Swinging Door, 7 x 2.5 ft, Black, PVC (AIR2003084BLA)
- CHASE Swinging Door, 8 x 5 ft, Navy Blue, PR (6096RDNAV)
- CHASE Swinging Door, 8 x 3 ft, Forest Green, PVC (AIR9733696FGR)
- CHASE Swinging Door, 7 x 3 ft, Chocolate Brown (3684RXHDCBR)
- Chase Dock Doors, Seals & Shelters