Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 7 x 3 ft, Metallic Gray
Mfr # AIR9733684MGR
Zoro # G3449227
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,018.99
Free 30-Day Returns
Key Features
- Swinging Door Material PVC
- Door Height 7 ft
- Includes 42 in Vinyl Impact Plates, Mounting Hardware
- Window Width 32 in
- Window Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chase
- MFR # AIR9733684MGR
- Zoro # G3449227
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 32 in |
Opening Height | 7 ft |
Opening Width | 3 ft |
Door Width | 3 ft |
Window Height | 23 in |
Details
Item | Swinging Door |
Swinging Door Material | PVC |
Includes | 42 in Vinyl Impact Plates, Mounting Hardware |
Window Material | PVC |
Number of Doors | 1 |
Door Color | Metallic Gray |
Finish | Textured (Embossed) |
Bumpers Included | No |
Hinges | Left and Right Jamb |
Window Included | Yes |
Standards | USDA |
Door Seals Included | Yes |
Window Color | Clear |
Door Material | 0.160" PVC |
Description
Swinging Door, Door Height 7 ft, Door Width 3 ft, Door Color Metallic Gray, Swinging Door Material PVC, Textured (Embossed) Finish, Number of Doors 1, Window Height 23 in, Window Width 32 in, Bumpers Included No, Door Seals Included Yes, Opening Height 7 ft, Opening Width 3 ft, Window Color Clear, Window Material PVC, Left and Right Jamb, Standards USDA, Window Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WK21 060X200)
- ERIEZ SafeHold Permanent Lift Magnet XPL-22/16 (XPL-22/16)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 7/16", 1-1/2T WLL (1018446)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- CHASE Swinging Door, 7 x 3 ft, Royal Blue (3684RXHDRBL)
- CHASE Swinging Door, 7 x 2.5 ft, Medium Brown (3084RMBR)
- CHASE Swinging Door, 7 x 6 ft, Navy Blue, PR (7284RDNAV)
- CHASE Swinging Door, 7 x 5 ft, Metallic Gray, PR (AIR2006084MGR)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RXHDCGR)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RDBLA)
- CHASE Swinging Door, 7 x 5 ft, Navy Blue, PR (6084RDXHDNAV)
- Chase Dock Doors, Seals & Shelters