Shop All Dock Doors, Seals & Shelters
Chase
Swinging Door, 7 x 3 ft, Medium Brown, PVC
Mfr # AIR2003684MBR
Zoro # G3503836
product price: $769.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$769.99
Free 30-Day Returns
Key Features
- Swinging Door Material PVC
- Door Height 7 ft
- Includes Mounting hardware
- Window Width 15 in
- Window Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chase
- MFR # AIR2003684MBR
- Zoro # G3503836
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Door Height | 7 ft |
Window Width | 15 in |
Opening Height | 7 ft |
Opening Width | 3 ft |
Door Width | 3 ft |
Window Height | 14 in |
Details
Item | Swinging Door |
Swinging Door Material | PVC |
Includes | Mounting hardware |
Window Material | Vinyl |
Number of Doors | 1 |
Door Color | Medium Brown |
Finish | Textured |
Standards | USDA |
Window Color | Clear |
Window Included | Yes |
Door Seals Included | Yes |
Door Material | Heavy Duty PVC |
Hinges | Left and Right Jamb |
Bumpers Included | No |
Description
Swinging Door, Door Height 7 ft, Door Width 3 ft, Door Color Medium Brown, Swinging Door Material PVC, Textured Finish, Number of Doors 1, Window Height 14 in, Window Width 15 in, Bumpers Included No, Door Seals Included Yes, Opening Height 7 ft, Opening Width 3 ft, Window Color Clear, Window Material Vinyl, Left and Right Jamb, Standards USDA, Window Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 5 ft., 3500 lb., Welded (5050205)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J831)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 3 in W, Polyester, Silver (EE2803TFX3)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EEF2-901-8)
- CHASE Swinging Door, 10 x 8 ft, Cloud Gray, PR (96120RDXHDCGR)
- CHASE Swinging Door, 7 x 5 ft, Royal Blue, PR (6084RDRBL)
- CHASE Swinging Dr, 7x6ft, Beige, Polyethylene, PR (7284RDBEI)
- CHASE Swinging Door, 7 x 3ft, Beige, Polyethylene (3684RBEI)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RDBLA)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RXHDCGR)
- CHASE Swinging Door, 8 x 5 ft, Metallic Gray, PR (6096RDMGR)
- Chase Dock Doors, Seals & Shelters